Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Inserts, 18 mm L, M18 x 2.5, PK 5

  • Mfr # 5WZR6

  • Zoro # G122639253


product price: $4.79
/pk 5, $0.96/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WZR6
Zoro #
G122639253
UPC #
-
Country of Origin
United Kingdom

Description

Helical Inserts, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 18 mm, Thread Size M18x2.5, Thread Direction Right Hand, Thread Type Coarse, Material 304 Stainless Steel, Material Grade/Class 304, Finish Chromium Nickel, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M18-2.50, Drill Bit Size 15.5 mm, Maximum Hole Diameter 15.29 mm, Tensile Strength 200,000 psi, Outside Diameter 22 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products