Zoro Homepage

Helical Inserts, 36 mm L, M24 x 3, PK 5

  • Mfr # 5WZT0

  • Zoro # G622639067


product price: $11.69
/pk 5, $2.34/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WZT0
Zoro #
G622639067
UPC #
932651808080
Country of Origin
United Kingdom

Description

Helical Inserts, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 36 mm, Thread Size M24x3, Thread Direction Right Hand, Thread Type Coarse, Material 304 Stainless Steel, Material Grade/Class 304, Finish Chromium Nickel, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M24-3.00, Drill Bit Size 21 mm, Maximum Hole Diameter 20.75 mm, Tensile Strength 200,000 psi, Outside Diameter 29.01 mm, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.