Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Range Kit UNC, UNF, and Metric

  • Mfr # 87924

  • Zoro # G8718263


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Coarse, Fine
Application
Thread Repair
Type
Lockable
Number of Pieces
57
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87924
Zoro #
G8718263
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/6"-24, 7/16"-14, M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M5-.8, M6-1, M8-1, M8-1.25
Number of Sizes
20

Details

Item
Thread Repair Kit
Thread Type
Coarse, Fine
Application
Thread Repair
Type
Lockable
Number of Pieces
57
Material
Stainless Steel
Includes
(17) Installation Tools, 1/2"-13 UNC Insert and Tap, 1/2"-20 UNF Insert and Tap, 1/4"-20 UNC Insert and Tap, 1/4"-28 UNF Insert and Tap, 3/8"-16 UNC Insert and Tap, 3/8"-24 UNF Insert and Tap, 5/16"-18 UNC Insert and Tap, 5/16"-24 UNF Insert and Tap, 7/16"-14 UNC Insert and Tap, 7/16"-20 UNF Insert and Tap, Four Drawer Metal Cabinet, M10-1 Fine Insert and Tap, M10-1.25 Fine Insert and Tap, M10-1.5 Coarse Insert and Tap, M11-1 Fine Insert and Tap, M12-1.5 Fine Insert and Tap, M12-1.75 Coarse Insert and Tap, M5-.8 Coarse Insert and Tap, M6-1 Coarse Insert and Tap, M8-1 Fine Insert and Tap, M8-1.25 Coarse Insert and Tap
Insert Material
Stainless Steel
System of Measurement
Inch/Metric
Manufacturer Location
Made in USA
Finish
Plain
Compatible Material
Metal
Insert Types Included
Helical Inserts
Helical Insert Type
Screw-Locking

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Screw-Locking, Insert Material Stainless Steel, Number of Pieces 57, Number of Sizes 20, System of Measurement Inch/Metric, Thread Size 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/6 In.-24, 7/16 In.-14, M10-1, M10-1.25, M10-1.50, M11-1, M12-1.5, M12-1.75, M5-.8, M6-1, M8-1, M8-1.25, Thread Type Coarse, Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.