Free-Running Helical Insert Repair Kit, Helical Inserts, 1/2"-20, Plain 18-8 Stainless Steel
Mfr # 3534-1/2K
Zoro # G1371946
product price: $61.59
/eaKey Features
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
3/4 in
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3534-1/2K
Zoro #
G1371946
UPC #
-
Country of Origin
United States
Dimensions
Insert Length
3/4 in
Thread Size
1/2"-20
Tap Sizes Included
1/2"-20
Maximum Hole Diameter
0.4459 in
Length
0.75 in
Insert Outside Diameter
0.62 in
Drill Bit Sizes Included
13 mm
Number of Sizes
1
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 13 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 3/4 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.4459 in, Number of Inserts 10, Number of Pieces 14, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 1/2 In.-20, Thread Direction Right Hand, Thread Size 1/2 In.-20, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.