Zoro Homepage

Free-Running Helical Insert Repair Kit, Helical Inserts, 7/8"-9, Plain 18-8 Stainless Steel

  • Mfr # 3532-7/8K

  • Zoro # G0817415


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
1.312 in
Finish
Plain
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532-7/8K
Zoro #
G0817415
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
1.312 in
Thread Size
7/8"-9
Tap Sizes Included
7/8"-9
Maximum Hole Diameter
0.7547 in
Length
1.312 in
Insert Outside Diameter
1.05 in
Number of Sizes
1
Drill Bit Sizes Included
23 mm

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Number of Inserts
10
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Number of Pieces
5
Includes
(5) 7/8"-9-1.5D UNC Wire Thread Insert, 7/8"-9 STI UNC Intermediate HSS Tap, HIT22 Powercoil Hand Installation Tool
Thread Direction
Right Hand
Series
PowerCoil
Tang Style
Tanged
Material Grade/Class
18-8
Application
For Metal
Tool Material
Stainless Steel
Manufacturer Location
Made in USA

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 23 mm, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 5/16 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.7547 in, Number of Inserts 5, Number of Pieces 7, Number of Sizes 1, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 7/8 In.-9, Thread Direction Right Hand, Thread Size 7/8 In.-9, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.