Zoro Homepage

Helical Total Range Kit UNC and UNF

  • Mfr # 87925

  • Zoro # G8718281


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Thread Type
Coarse, Fine
Includes
(15) Installation Tools, 1/2"-13 UNC Insert and Tap, 1/2"-20 UNF Insert and Tap, 1/4"-20 UNC Insert and Tap, 1/4"-28 UNF Insert and Tap, 3/4"-10 UNC Insert and Tap, 3/4"-16 UNF Insert and Tap, 3/8"-16 UNC Insert and Tap, 3/8"-24 UNF Insert and Tap, 5/16"-18 UNC Insert and Tap, 5/16"-24 UNF Insert and Tap, 5/8"-11 UNC Insert and Tap, 5/8"-18 UNF Insert and Tap, 7/16"-14 UNC Insert and Tap, 7/16"-20 UNF Insert and Tap, 7/8"-14 UNF Insert and Tap, 7/8"-9 UNC Insert and Tap, Four Drawer Metal Cabinet
Type
Lockable
Application
Thread Repair
Number of Pieces
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87925
Zoro #
G8718281
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9
Number of Sizes
16

Details

Item
Thread Repair Kit
Thread Type
Coarse, Fine
Includes
(15) Installation Tools, 1/2"-13 UNC Insert and Tap, 1/2"-20 UNF Insert and Tap, 1/4"-20 UNC Insert and Tap, 1/4"-28 UNF Insert and Tap, 3/4"-10 UNC Insert and Tap, 3/4"-16 UNF Insert and Tap, 3/8"-16 UNC Insert and Tap, 3/8"-24 UNF Insert and Tap, 5/16"-18 UNC Insert and Tap, 5/16"-24 UNF Insert and Tap, 5/8"-11 UNC Insert and Tap, 5/8"-18 UNF Insert and Tap, 7/16"-14 UNC Insert and Tap, 7/16"-20 UNF Insert and Tap, 7/8"-14 UNF Insert and Tap, 7/8"-9 UNC Insert and Tap, Four Drawer Metal Cabinet
Type
Lockable
Application
Thread Repair
Number of Pieces
47
Material
Stainless Steel
Insert Material
Stainless Steel
Insert Types Included
Helical Inserts
System of Measurement
Inch
Helical Insert Type
Screw-Locking
Finish
Plain
Manufacturer Location
Made in USA
Compatible Material
Metal

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Finish Plain, Helical Insert Type Screw-Locking, Insert Material Stainless Steel, Number of Pieces 47, Number of Sizes 16, System of Measurement Inch, Thread Size 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, Thread Type Coarse, Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.