Zoro Homepage

HEX 15MM 1005/1018 NMFC#104340

  • Mfr # HX0151018-1

  • Zoro # G913869470


product price: $44.89
/pk 4, $11.22/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Hex Width
15 mm
Mechanical Finish
Mill
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0151018-1
Zoro #
G913869470
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
15 mm
Overall Length
12 in
Width Tolerance
0 mm/-0.051 mm

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Mechanical Finish
Mill
Material Grade
1018
Brinell Hardness
102 BHN
Yield Strength
31,175 psi
Tolerance Rating
Undersized
Tensile Strength
52,200 psi
Fabrication
Cold Drawn
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Hex Bar, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.