HEX 22MM 1005/1018 NMFC#104340
Mfr # HX0221018-3
Zoro # G613869367
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
EN 10277, EN 10278
Hex Width
22 mm
Tensile Strength
52,200 psi
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX0221018-3
Zoro #
G613869367
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
22 mm
Width Tolerance
0 mm/-0.13 mm
Overall Length
36 in
Details
Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
EN 10277, EN 10278
Tensile Strength
52,200 psi
Fabrication
Cold Drawn
Brinell Hardness
102 BHN
Tolerance Rating
Undersized
Mechanical Finish
Mill
Yield Strength
31,175 psi
Material Grade
S235JRC
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Hex Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.