Zoro Homepage

HEX 6MM 1005/1018 NMFC#104340

  • Mfr # HX0061018-6

  • Zoro # G913869456


product price: $70.19
/pk 5, $14.04/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Tolerance Rating
Undersized
Hex Width
6 mm
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX0061018-6
Zoro #
G913869456
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
6 mm
Width Tolerance
0 mm/-0.051 mm
Overall Length
6 ft

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Tolerance Rating
Undersized
Fabrication
Cold Drawn
Tensile Strength
52,200 psi
Mechanical Finish
Mill
Yield Strength
31,175 psi
Brinell Hardness
102 BHN
Material Grade
1018
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Hex Bar, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.