Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bar Stock, 0.5" Thick, 1/2" Lx24" W

  • Mfr # 354_24_0

  • Zoro # G602644029


product price: $14.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.5 in
Width
0.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354_24_0
Zoro #
G602644029
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
0.5 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
0 in/-0.004 in
Overall Length
24 in
Hex Width
1/2 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Typical Tensile Strength (PSI)
85,000 psi
Metal Fabrication Process
Cold Worked
Hardness Scale
Rb
Typical Yield Strength (PSI)
35,000 psi
Item
Stainless Steel Hex Bar
Thickness Tolerance
+0.000/-0.004"
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Brinell Hardness
195 BHN
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Mechanical Finish
Mill
Yield Strength
35,000 psi
System of Measurement
Inch
Tensile Strength
85 ksi
Material Grade
304
Shape
Hexagon

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1/2 in Hex Width, Width Tolerance 0 in/-0.004 in, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.