Hex Bushing Brass Brass Class 125 Pipe Fittings, 1 in Male BSPT X 1/2 in Female BSPT

  • Mfr # ZUSA-PF-10660
  • Zoro # G600424739
product price: 
$
34.29
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10660
Zoro #
G600424739
UPC #
193005117061
Country of Origin
Thailand

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/2 in
Hex Size
1 13/32 in
Overall Length
31/32 in
Fitting Thread Size A
1"-11.5
Fitting Thread Size B
1/2"-14
Wire Rope Length
31/32 in
Length
31/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Color
Gold
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Class
Class 125
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 372
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
11
Fitting Side A Type
Threaded
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
For Pipe Schedule
Schedule 40
Material Grade
C89833
Finish/Coating
None
Side B Thread Type
BSPT
Side A Thread Type
BSPT
Wire Color
Gold

Description

Straight, Brass, None, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews