Shop ZORO SELECT

Hex Bushing Brass Brass Class 125 Pipe Fittings, 3 in Male NPT X 2 in Female NPT

  • Mfr # ZUSA-PF-10648
  • Zoro # G900425016

product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-10648
Zoro #
G900425016
UPC #
193005116941
Country of Origin
Thailand

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Thread Size A
3"-8
Fitting Thread Size B
2"-11.5
Hex Size
3 17/64 in
Overall Length
1 39/64 in
Wire Rope Length
1 39/64 in
Length
1 39/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Standards
ANSI/ASME B16.15, ASME B1.20.1, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Application
Air, Gases, Oils, Potable Water
Color
Gold
Fitting Side B Pipe Threading
12
Maximum Operating Pressure
200 psi
Thread Sealant Type
PTFE
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Class
Class 125
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 372
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
8
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Side B Thread Type
NPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Material Grade
C89833
Wire Color
Gold

Description

Hex Bushing, Brass, Class Class 125, 3 in, Male, NPT, 8, 2 in, Female, NPT, 12, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.