Hex Bushing Brass Brass Class 1000 Pipe Fittings, 1/2 in Male NPTF X 3/8 in Female NPTF
Mfr # ZUSA-PF-9033
Zoro # G200424856
product price:Â $9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Hex Size
7/8 in
Standards
ANSI B1.20.1, ASME B31.3
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-9033
Zoro #
G200424856
UPC #
193005128524
Country of Origin
China
Dimensions
Hex Size
7/8 in
Overall Length
1 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Item
Brass Class 1000 Pipe Fittings
Standards
ANSI B1.20.1, ASME B31.3
Color
Silver
Application
Air, Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPTF
Finish/Coating
Nickel-Plated
Class
Class 1000
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPTF
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
No
Description
Straight, Brass, Nickel-Plated, C38500, Class Class 1000, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.