Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 1/2" L, 100 PK 611011-PG

Hex Head Cap Screw, Yellow Zinc Plated 1/2" L, 100 PK (Discontinued)

  • Mfr # 611011-PG
  • Zoro # G2427433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611011-PG
Zoro #
G2427433
UPC #
082893343549
Country of Origin
United States

Dimensions

Thread Size
28
Fastener Length
1/2 in
Head Width
7/16 in
Head Height
1/5 in
Min. Thread Length
1/2 in
Dia./Thread Size
1/4"-28

Details

System of Measurement
Inch
Material
9 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C38 to C42
Proof Load
150,000 psi
Tensile Strength
180,000 psi
Thread Type
UNF (Fine)
Type
High Head
Fastener Thread Type
UNF (Fine)
Head Type
Hex
Material Grade
Grade 9
Fastener Thread Style
Fully Threaded
Fastener Finish
Zinc Yellow
Screw Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 1/5 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.