Zoro Homepage
This item is Discontinued.
Zoro Select Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 100 PK 454064-PG

Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 100 PK (Discontinued)

  • Mfr # 454064-PG
  • Zoro # G0348722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454064-PG
Zoro #
G0348722
UPC #
087302654841
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Fastener Length
4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Overall Length
4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-28

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Threadlocker Minimum Temperature
1/4"-28
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Material Quality Standard
SAE J429
Thread Pitch
Partially Threaded
Material Quality Standards
SAE J429
Fastener Thread Type
UNF (Fine)
Type
Hex Head Cap Screw
Basic Material
Alloy Steel
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow CR+3
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Material Type
Steel
Finish Type
Zinc Yellow
Material Grade
Grade 8
Head Shape
Hex
Bolt Material
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.