Tap Bolt, Plain Stainless Steel, 2" L, 10 PK (Discontinued)
- Mfr # 24K881
- Zoro # G4969991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24K881
Zoro #
G4969991
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
16
Fastener Length
2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Dia./Thread Size
3/8"-16
Details
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Tensile Strength
100 to 150 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
B95 to C32
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.2.1
Material Grade
18-8
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Thread Style
Fully Threaded
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Type
Medium Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.