This item is Discontinued.

Zoro Select Tap Bolt, 5/8" L, 25 PK 24K873

Tap Bolt, 5/8" L, 25 PK (Discontinued)

  • Mfr # 24K873
  • Zoro # G4969982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K873
Zoro #
G4969982
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
16
Fastener Length
5/8 in
Head Width
9/16 in
Min. Thread Length
5/8 in
Head Height
15/64 in
Dia./Thread Size
3/8"-16

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Tensile Strength
100 to 150 psi
Rockwell Hardness
B95 to C32
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Fastener Thread Style
Fully Threaded
Material Grade
18-8
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.