Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Yellow Zinc Plated 1" L, 100 PK 611107-PG

Hex Head Cap Screw, Yellow Zinc Plated 1" L, 100 PK (Discontinued)

  • Mfr # 611107-PG
  • Zoro # G1337314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611107-PG
Zoro #
G1337314
UPC #
082893349411
Country of Origin
United States

Dimensions

Thread Size
24
Fastener Length
1 in
Head Width
9/16 in
Head Height
1/4 in
Min. Thread Length
1 in
Dia./Thread Size
3/8"-24

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.