3/8"-24 Hex Head Cap Screw, Steel, 2 1/2 in L, 50 PK (Discontinued)
- Mfr # 1KE57
- Zoro # G3059901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1KE57
Zoro #
G3059901
UPC #
008236825633
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
UNF (Fine)
Fastener Length
2 1/2 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Dia./Thread Size
3/8"-24
Minimum Thread Length
1 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-24, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.