This item is Discontinued.

Zoro Select Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 1/4 in L, 50 PK 454192-PG

Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 1/4 in L, 50 PK (Discontinued)

  • Mfr # 454192-PG
  • Zoro # G3283506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454192-PG
Zoro #
G3283506
UPC #
087302655084
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Fastener Length
2 1/4 in
Head Width
9/16 in
Dia./Thread Size
3/8"-24
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 in
Overall Length
2 1/4 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded
Thread Type
Fine
Rockwell Hardness
HRC33
Basic Material
Alloy Steel
Head Type
Hex
Material Grade
Grade 8
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Fastener Finish
Zinc Yellow CR+3
Thread Pitch
Partially Threaded
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
3/8"-24
Material Quality Standards
SAE J429
Drive Type
External Hex
Type
Hex Head Cap Screw
Finish Type
Zinc Yellow
Material Type
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Head Shape
Hex
Bolt Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.