This item is Discontinued.

Zoro Select 3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated 3/4" L, 100 PK 611103-PG

3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated 3/4" L, 100 PK (Discontinued)

  • Mfr # 611103-PG
  • Zoro # G3270425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611103-PG
Zoro #
G3270425
UPC #
082893349404
Country of Origin
United States

Dimensions

Thread Size
24
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
1/4 in
Min. Thread Length
3/4 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Material
9 Carbon Steel
Finish
Yellow Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Material Grade
Grade 9
Basic Material
Steel
Head Type
Hex
Fastener Thread Type
UNF (Fine)
Proof Load
150,000 psi
Fastener Thread Style
Fully Threaded
Rockwell Hardness
C38 to C42
Screw Industry Standards
ASME B18.2.1
Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
UNF (Fine)
Fastener Finish
Zinc Yellow
Type
High Head

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.