Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 25 PK 847464-PG

Grade 5, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 25 PK (Discontinued)

  • Mfr # 847464-PG
  • Zoro # G1055354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847464-PG
Zoro #
G1055354
UPC #
087302652625
Country of Origin
Multiple

Dimensions

Thread Size
5/8 in
Fastener Length
1 1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Overall Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Dia./Thread Size
5/8"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
HRC25
Thread Type
Fine
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Threadlocker Minimum Temperature
5/8"-18
Thread Pitch
Fully Threaded
Material Quality Standards
SAE J429
Fastener Thread Type
UNF (Fine)
Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1
Material Grade
Grade 5
Material Type
Steel
Drive Type
External Hex
Finish Type
Zinc Plated
Bolt Material
Steel
Basic Material
Carbon Steel
Fastener Finish
Zinc CR+3
Head Type
Hex
Head Shape
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.