Zoro Homepage
This item is Discontinued.
Zoro Select 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK 454214-PG

7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (Discontinued)

  • Mfr # 454214-PG
  • Zoro # G1124961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454214-PG
Zoro #
G1124961
UPC #
087302653332
Country of Origin
United States

Dimensions

Thread Size
UNC (Coarse)
Fastener Length
3/4 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Rockwell Hardness
C33 to C39
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow CR+3
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Alloy Steel
Fastener Thread Style
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Material Type
Steel
Finish Type
Zinc Yellow
Material Grade
Grade 8
Bolt Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-14, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.