Zoro Homepage
This item is Discontinued.
Zoro Select UNF (Fine) Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK 454628-PG

UNF (Fine) Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (Discontinued)

  • Mfr # 454628-PG
  • Zoro # G3487312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454628-PG
Zoro #
G3487312
UPC #
087302656357
Country of Origin
United States

Dimensions

Thread Size
UNF (Fine)
Fastener Length
3 in
Head Width
1 5/16 in
Dia./Thread Size
7/8"-14
Min. Thread Length
2 in
Head Height
35/64 in
Minimum Thread Length
2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Material Grade
Grade 8
Rockwell Hardness
C33 to C39
Proof Load
120,000 psi
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc Yellow CR+3
Fastener Industry Standards
ASME B18.2.1
Basic Material
Alloy Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Tensile Strength
150,000 psi
Head Type
Hex
Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Bolt Material
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Finish Type
Zinc Yellow
Material Type
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-14, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.