This item is Discontinued.

Zoro Select 7/8"-9 Hex Head Cap Screw, 2-1/2" L 24K988

7/8"-9 Hex Head Cap Screw, 2-1/2" L (Discontinued)

  • Mfr # 24K988
  • Zoro # G4735141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K988
Zoro #
G4735141
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
9
Fastener Length
2 1/2 in
Head Width
1 5/16 in
Min. Thread Length
2 in
Head Height
35/64 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Tensile Strength
85 to 140 psi
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Head Type
Hex
Fastener Finish
Plain
Material Grade
18-8
Fastener Industry Standards
ASME B18.2.1
Basic Material
Stainless Steel
Fastener Thread Style
Partially Threaded
Screw Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.