Grade 8, 7/8 in Hex Head Cap Screw, Zinc Yellow Steel, 2 1/2 in L, 10 PK (Discontinued)
- Mfr # 454584-PG
- Zoro # G2164872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
454584-PG
Zoro #
G2164872
UPC #
087302667117
Country of Origin
United States
Dimensions
Thread Size
7/8 in
Fastener Length
2 1/2 in
Head Width
1 5/16 in
Dia./Thread Size
7/8"-9
Min. Thread Length
2 in
Head Height
35/64 in
Overall Length
2 1/2 in
Minimum Thread Length
2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.