This item is Discontinued.

Zoro Select 7/8"-9 Hex Head Cap Screw, Stainless Steel 24K986

7/8"-9 Hex Head Cap Screw, Stainless Steel (Discontinued)

  • Mfr # 24K986
  • Zoro # G4706317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K986
Zoro #
G4706317
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
9
Fastener Length
2 in
Head Width
1 5/16 in
Head Height
35/64 in
Min. Thread Length
2 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
B80 to C32
Tensile Strength
85 to 140 psi
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Head Type
Hex
Fastener Thread Style
Fully Threaded
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Material Grade
18-8
Fastener Finish
Plain

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.