Zoro Homepage
This item is Discontinued.
Zoro Select 7/8"-9 Hex Head Cap Screw, 5 Carbon Steel, 3" L, 10 PK 457588-PG

7/8"-9 Hex Head Cap Screw, 5 Carbon Steel, 3" L, 10 PK (Discontinued)

  • Mfr # 457588-PG
  • Zoro # G1023075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457588-PG
Zoro #
G1023075
UPC #
082893340647
Country of Origin
United States

Dimensions

Thread Size
9
Fastener Length
3 in
Head Width
1 5/16 in
Min. Thread Length
2 in
Head Height
35/64 in
Dia./Thread Size
7/8"-9

Details

System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
C25 to C34
Proof Load
85,000 psi
Tensile Strength
120,000 psi
Fastener Thread Type
UNC (Coarse)
Screw Industry Standards
ASME B18.2.1
Material Grade
Grade 5
Head Type
Hex
Basic Material
Carbon Steel
Fastener Finish
Zinc CR+3
Fastener Thread Style
Partially Threaded
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.