Hex Head Cap Screw, 5 Carbon Steel, 3-1/2" L, 25 PK (Discontinued)
- Mfr # 2CE99
- Zoro # G3391561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CE99
Zoro #
G3391561
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
11
Fastener Length
3 1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Dia./Thread Size
5/8"-11
Details
System of Measurement
Inch
Material
5 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C25 to C34
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Fastener Thread Type
UNC (Coarse)
Type
Medium Strength
Fastener Finish
Zinc
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Material Grade
Grade 5
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.