Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 8 Carbon Steel, 1-1/4" L, 50 PK 452110-PG

Hex Head Cap Screw, Plain 8 Carbon Steel, 1-1/4" L, 50 PK (Discontinued)

  • Mfr # 452110-PG
  • Zoro # G1069031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452110-PG
Zoro #
G1069031
UPC #
082893348919
Country of Origin
United States

Dimensions

Thread Size
24
Fastener Length
1 1/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
15/64 in
Dia./Thread Size
5/16"-24

Details

System of Measurement
Inch
Material
8 Carbon Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Rockwell Hardness
C33 to C39
Tensile Strength
180,000 psi
Fastener Thread Type
UNF (Fine)
Thread Type
UNF (Fine)
Proof Load
120,000 psi
Type
High Strength
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Material Grade
Grade 8
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Finish
Plain

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.