Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, Plain 2" L, 10 PK 2EU31

Hex Head Cap Screw, Plain 2" L, 10 PK (Discontinued)

  • Mfr # 2EU31
  • Zoro # G3194737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EU31
Zoro #
G3194737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
18
Fastener Length
2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Dia./Thread Size
5/8"-18

Details

System of Measurement
Inch
Material
8 Alloy Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNF (Fine)
Rockwell Hardness
C33 to C39
Fastener Thread Type
UNF (Fine)
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Finish
Plain
Material Grade
Grade 8
Fastener Industry Standards
ASME B18.2.1
Type
High Strength

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.