Hex Head Cap Screw, Yellow Zinc Plated 2-1/2" L, 50 PK (Discontinued)
- Mfr # 611125-PG
- Zoro # G2797426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611125-PG
Zoro #
G2797426
UPC #
082893349503
Country of Origin
United States
Dimensions
Thread Size
24
Fastener Length
2 1/2 in
Head Width
9/16 in
Head Height
1/4 in
Min. Thread Length
1 in
Dia./Thread Size
3/8"-24
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.