Skip to Main Content
customer-service Help

Hex Coupling, SS, 10 in Pipe Size, Black

  • Zoro #: G000722053
  • Mfr #: HDC1000
Zoro Select Hex Coupling,  SS,  10 in Pipe Size,  Black HDC1000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.60
  • Specific Fitting Shape: Hex Coupling
  • Item: Hex Coupling
  • Fitting Shape: Coupling
See full product details
This item ships free.

Zoro Select #HDC1000 Specifications

  • Zoro #: G000722053
  • Mfr #: HDC1000
  • Specific Fitting Shape: Hex Coupling
  • Item: Hex Coupling
  • Fitting Shape: Coupling
  • Fitting Pipe Size: 10 in x 10 in
  • Fitting Side B Type: Coupling
  • Fitting Side A Nominal Pipe Size: 10 in
  • Fitting Side A Gender: Female
  • Connection Type: Socket
  • Color: Black
  • Includes Seal: No
  • Fitting Side B Nominal Pipe Size: 10 in
  • Overall Length: 4 in
  • Includes Pre-Applied Thread Sealant: No
  • Application: DWV
  • Fitting Side B Gender: Female
  • Pipe Size: 10 in
  • Pipe Fitting Gender: Female Female
  • Gender: Female
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Coupling

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #HDC1000