Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain

  • Mfr # 900610-13-PK1000

  • Zoro # G8356345


product price: $79.59
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Insert Diameter
11.9 mm
Internal Thread Size
M6-1.00
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900610-13-PK1000
Zoro #
G8356345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Diameter
11.9 mm
Internal Thread Size
M6-1.00
Overall Length
33/64 in
Drill Bit Size
23/64 in
Drive Size
M6
Minimum Material Thickness
25-13/32 mm
Maximum Hole Diameter
9.1186 mm

Details

Item
Hex Drive Threaded Insert
Material
Zinc Alloy
Finish
Plain
Flange Style
Flanged
Thread Type
UNC
Installation Method
Hex Key, Drive Tool
Compatible Material
Soft Wood
Features
For Reinforcing Threads in Soft Woods
Compatible Manufacturer Part Number
9000
Compatible with Manufacturer Model Number
9000
Compatible Manufacturer Model Number
9000
Thread Pitch
1 mm
Series
E-Z Hex
Drive Type
Socket
Manufacturer Location
Globally Sourced
System of Measurement
Metric
Material Grade/Class
Not Graded
Thread Direction
Right Hand
For Use With Mfr. Model Number
9000
Compatible with Manufacturer Model No.
9000
Compatible with Mfr. Model No.
9000
For Use with Mfr Model Number
9000
Compatible Pump Manufacturer Part Number
9000
Compatible Mfr. Model Number
9000

Description

Hex Drive Threaded Insert, System of Measurement Metric, Insert Diameter 11.9 mm, Overall Length 13 mm, Internal Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M6, Drill Bit Size 23/64 in, Compatible Material Wood, Minimum Material Thickness 25 13/32 mm, Maximum Hole Diameter 9.1186 mm, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZU86

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products