Hanger, StainlessSteel, Threaded, 21/2in
- Mfr # E242.5
- Zoro # G4157973
product price:Â
$
9.19
/ea
Key Features
Material
T304 Stainless Steel/Alcryn
For Tube Size
2 1/2 in
Fittings Sub-Category
Hangers
Body Material
Stainless Steel
Connection
Bolted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E242.5
- Zoro #
- G4157973
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Tube Size
- 2 1/2 in
- Tube Size (In.)
- 2-1/2
- Compatible Tube Wall Thickness
- 0.065 in
- Compatible Tube Size
- 2 1/2 in
Details
- Material
- T304 Stainless Steel/Alcryn
- Item
- Sanitary Fitting Hangar
- Fittings Sub-Category
- Hangers
- Body Material
- Stainless Steel
- Connection
- Bolted
- Clamp Type
- Hanger
- Clamp Connection Type
- Threaded
- Material Grade
- 304
Description
Sanitary Fitting Hangar, Clamp Connection Type Threaded, Clamp Type Hanger, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.