
Hex Head Cap Screw, #10-16 , Stainless Steel Plain Finish, 4000 PK 3/4 in L
Mfr # 1012HW410
Zoro # G4683994
product price: $515.99
/pk 4000, $0.13/ea
Free Shipping & Returns
Key Features
External Hex Drive
410 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012HW410
Zoro #
G4683994
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-16
Fastener Length
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
410
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Washer Assrts,10-16x3/4,8HD UN,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.