Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, 1200 PK
- Mfr # AEU04064GR12C
- Zoro # G6667927
product price:Â
$
186.99
/pk of 1200, $0.16/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
20
Head Width
7/16 in
Material
5 Carbon Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEU04064GR12C
- Zoro #
- G6667927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 20
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Min. Thread Length
- 3/4 in
- Dia./Thread Size
- 1/4"-20
Details
- System of Measurement
- Inch
- Material
- 5 Carbon Steel
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
- Tensile Strength
- 120,000 psi
- Proof Load
- 85,000 psi
- Rockwell Hardness
- C25 to C34
- Type
- Medium Strength
- Basic Material
- Steel
- Fastener Finish
- Zinc Plated
- Head Type
- Hex
- Fastener Industry Standards
- DIN 933
- Finish Type
- Zinc Plated
- Hex Head Cap Screw Type
- Medium Strength
- Material Grade
- Grade 5
- Fastener Thread Style
- Fully Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Thread Direction Right Hand, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.