Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, 2-3/4" L, 20 PK 403274-PG

Hex Head Cap Screw, 2-3/4" L, 20 PK (Discontinued)

  • Mfr # 403274-PG
  • Zoro # G2518494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403274-PG
Zoro #
G2518494
UPC #
082893286129
Country of Origin
Multiple

Dimensions

Thread Size
10
Fastener Length
2 3/4 in
Head Width
1 1/8 in
Dia./Thread Size
3/4"-10
Head Height
15/32 in
Min. Thread Length
1 3/4 in

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Material Grade
Grade 2
Fastener Finish
Zinc
Basic Material
Steel
Fastener Industry Standards
SAE J429, ASME B18.2.1
Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Proof Load
55,000 psi
Rockwell Hardness
B80 to B100
Tensile Strength
74,000 psi
Head Type
Hex
Fastener Thread Type
UNC (Coarse)
Type
General Purpose

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards SAE J429, ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.