Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403276-PG
Zoro #
G1925113
UPC #
082893286136
Country of Origin
Multiple
Dimensions
Thread Size
10
Fastener Length
3 in
Head Width
1 1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Dia./Thread Size
3/4"-10
Details
System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
74,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to B100
Proof Load
55,000 psi
Type
General Purpose
Fastener Finish
Zinc
Basic Material
Steel
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
DIN 931
Material Grade
Grade 2
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.