Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494121-PG
Zoro #
G0804465
UPC #
087302648963
Country of Origin
Multiple
Dimensions
Thread Size
11
Fastener Length
3 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
27/64 in
Dia./Thread Size
5/8"-11
Details
System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRB 69 to 100
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
RoHS Compliant
Head Type
Hex
Material Grade
Grade 2
Fastener Thread Style
Partially Threaded
Fastener Finish
Zinc
Basic Material
Steel
Type
Low Strength
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards RoHS Compliant, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.