Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, 4" L, 5 PK 24K906

Hex Head Cap Screw, 4" L, 5 PK (Discontinued)

  • Mfr # 24K906
  • Zoro # G4970043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24K906
Zoro #
G4970043
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
14
Fastener Length
4 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
100 to 150 psi
Basic Material
Stainless Steel
Fastener Finish
Plain
Head Type
Hex
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B95 to C32
Screw Industry Standards
ASME B18.2.1
Fastener Thread Style
Partially Threaded
Material Grade
18-8
Type
Medium Strength

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.