Zoro Homepage
This item is Discontinued.
Zoro Select Hex Head Cap Screw, 6" L, 25 PK 403252-PG

Hex Head Cap Screw, 6" L, 25 PK (Discontinued)

  • Mfr # 403252-PG
  • Zoro # G3377762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403252-PG
Zoro #
G3377762
UPC #
082893286020
Country of Origin
Multiple

Dimensions

Thread Size
11
Fastener Length
6 in
Head Width
15/16 in
Dia./Thread Size
5/8"-11
Head Height
25/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Material
2 Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Rockwell Hardness
B80 to B100
Fastener Thread Style
Fully Threaded
Fastener Finish
Zinc
Material Grade
Grade 2
Fastener Industry Standards
DIN 933
Proof Load
55,000 psi
Basic Material
Steel
Head Type
Hex
Thread Type
UNC (Coarse)
Screw Industry Standards
ASME B18.2.1
Type
General Purpose

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.