Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, Aluminum, 7/8" L
Mfr # ZH72110C12
Zoro # G023937618
product price:Â
$
2.19
/ea
Sold in multiples of 5 for $10.95
Key Features
Dimensional Standards
ASME B18.6.3
Includes Washer
No
Material Grade/Class
2011: 2024-T3/T4
Manufacturer Location
Made in USA*
Screw Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH72110C12
- Zoro #
- G023937618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- 3/4 in
- Head Height
- 1/8 in
- Head Width
- 5/16 in
- Fastener Length
- 3/4 in
- Overall Length
- 7/8 in
- Drive Size
- 5/16 in
- Thread Size
- #10-24
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.6.3
- Includes Washer
- No
- Material Grade/Class
- 2011: 2024-T3/T4
- Manufacturer Location
- Made in USA*
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRB69
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Fit
- 2A
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 1/8 in, Head Width 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.