Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, Brass, 7 5/16" L
Mfr # ZH40612C112
Zoro # G723938069
product price:Â
$
64.69
/ea
Key Features
Manufacturer Location
Made in USA*
Minimum Thread Length
1 1/2 in
Head Width
3/4 in
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH40612C112
- Zoro #
- G723938069
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Made in USA*
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Tensile Strength
- 58,000 psi
- Drive Type
- External Hex
- Rockwell Hardness
- HRB78
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material
- Brass
- Material Grade/Class
- C36000
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Quality Standards
- ASTM B16
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 5/16 in, Head Width 3/4 in