Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 13/32" L
Mfr # ZH60214C20
Zoro # G923939002
product price:Â
$
4.39
/ea
Sold in multiples of 3 for $13.17
Key Features
316 Material Grade/Class
Drive Size
7/16 in
System of Measurement
Inch
Rockwell Hardness
HRB83
Overall Length
1 13/32 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60214C20
- Zoro #
- G923939002
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Rockwell Hardness
- HRB83
- Material Grade/Class
- 316
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- Material
- Stainless Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A276
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Made in USA*
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 5/32 in, Head Width 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.