Shop ZORO SELECT

Hex Head Cap Screw, SS, 1 23/64" L

  • Mfr # ZH60191C16

  • Zoro # G223939078


product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

18-8 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Drive Type
External Hex
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60191C16
Zoro #
G223939078
UPC #
-
Country of Origin
United States

Dimensions

Head Width
13/16 in
Overall Length
1 23/64 in
Thread Size
9/16"-12
Drive Size
13/16 in
Fastener Length
1 in
Screw Size
9/16 in
Head Height
23/64 in
Wire Rope Length
1 23/64 in
Length
1 23/64 in

Details

Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Drive Type
External Hex
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Thread Direction
Right Hand
Manufacturer Location
Made in USA*
Includes Nut
No
Includes Washer
No
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
System of Measurement
Inch
Thread Fit
2A

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 23/64 in, Head Width 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews