Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 25/32" L
Mfr # ZH60114C26
Zoro # G223937791
product price:Â
$
3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
18-8 Material Grade/Class
Includes Nut
No
Thread Type
Coarse
Material
Stainless Steel
Fastener Length
1 5/8 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60114C26
- Zoro #
- G223937791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1 5/8 in
- Thread Size
- 1/4"-20
- Overall Length
- 1 25/32 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Wire Rope Length
- 1 25/32 in
- Length
- 1 25/32 in
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Type
- Coarse
- Material
- Stainless Steel
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRB83
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A582
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Thread Direction
- Right Hand
- Tensile Strength
- 90,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 5/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.