Shop ZORO SELECT

Hex Head Cap Screw, SS, 1 29/32" L

  • Mfr # ZH60114C28

  • Zoro # G023939278


product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

18-8 Material Grade/Class
Thread Fit
2A
Head Height
5/32 in
Rockwell Hardness
HRB83
Includes Nut
No
Tensile Strength
90,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60114C28
Zoro #
G023939278
UPC #
-
Country of Origin
United States

Dimensions

Head Height
5/32 in
Thread Size
1/4"-20
Drive Size
7/16 in
Fastener Length
1 3/4 in
Overall Length
1 29/32 in
Head Width
7/16 in
Wire Rope Length
1 29/32 in
Length
1 29/32 in

Details

Item
Hex Head Cap Screw
Thread Fit
2A
Rockwell Hardness
HRB83
Includes Nut
No
Tensile Strength
90,000 psi
System of Measurement
Inch
Includes Washer
No
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Thread Type
Coarse
Material Grade/Class
18-8
Thread Direction
Right Hand
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.