Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 39/64" L
Mfr # ZH60191C20
Zoro # G023937359
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
18-8 Material Grade/Class
Head Height
23/64 in
Thread Type
Coarse
Head Width
13/16 in
Drive Size
13/16 in
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60191C20
- Zoro #
- G023937359
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Made in USA*
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- HRB83
- Includes Washer
- No
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Tensile Strength
- 90,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 23/64 in, Head Width 13/16 in