Shop ZORO SELECT
See all product information
Create Account
Hex Head Cap Screw, SS, 1 5/8" L
Mfr # ZH60110C24
Zoro # G823937702
product price:Â
$
3.49
/ea
Sold in multiples of 3 for $10.47
Key Features
18-8 Material Grade/Class
Manufacturer Location
Made in USA*
Tensile Strength
90,000 psi
Head Height
1/8 in
Dimensional Standards
ASME B18.6.3
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60110C24
- Zoro #
- G823937702
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- Material Grade/Class
- 18-8
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 90,000 psi
- Dimensional Standards
- ASME B18.6.3
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A582
- Includes Washer
- No
- Material
- Stainless Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB83
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 1/8 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.